






€13.54/ pieceexcl. VAT
€16.38incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.54 | - |
18+ | €11.78 | 13.00% |
36+ | €11.37 | 16.00% |
54+ | €10.97 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4316 |
Series | Tesakrepp® 4316 |
Width | 100 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Crepe paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.4 Ncm |
Tear-out strength | 10 % |
Temperature protected till | 100 °C |
Colour | Brown |