

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesa® 4311 |
Series | Tesa® 4311 |
Width | 48 mm |
Length | 50 m |
Material | Crêped paper |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.8 Ncm |
Tensile strength | 23 Ncm |
Temperature resistance | from 0 to 60 °C |
Tear-out strength | 6 % % |
Tearable by hand | Yes |
Colour | White |
Overall thickness | 120 µm |
Low noise | No |