

€5.94/ pieceexcl. VAT
€7.19incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.94 | - |
96+ | €5.17 | 13.00% |
192+ | €4.99 | 16.00% |
288+ | €4.81 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4289 |
Series | 4289 |
Width | 19 mm |
Length | 66 m |
Thickness | 0.15 mm |
Material | MOPP |
Double-sided | No |
Colour | Blue |