




€35.01/ pieceexcl. VAT
€42.36incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.24 | - |
6+ | €35.01 | 13.00% |
12+ | €33.80 | 16.00% |
18+ | €32.59 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4174 |
Series | Tesaflex® 4174 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.11 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.7 Ncm |
Tear-out strength | 200 % |
Colour | Light Green |