




€20.15/ pieceexcl. VAT
€24.38incl. VAT
204 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.15 | - |
12+ | €17.53 | 13.00% |
24+ | €16.93 | 16.00% |
36+ | €16.32 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4174 |
Series | Tesaflex® 4174 |
Width | 25 mm |
Length | 66 m |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.7 Ncm |
Tear-out strength | 200 % |
Colour | Light Green |