




€15.34/ rollexcl. VAT
€18.56incl. VAT
62 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4174 |
Series | Tesaflex® 4174 |
Width | 19 mm |
Length | 66 m |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.7 Ncm |
Tear-out strength | 200 % |
Colour | Green |