






€9.09/ pieceexcl. VAT
€11.00incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.45 | - |
24+ | €9.09 | 13.00% |
48+ | €8.78 | 16.00% |
72+ | €8.46 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 75 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.2 Ncm |
Tear-out strength | 60 % |
Colour | Transparent |