






€6.29/ pieceexcl. VAT
€7.61incl. VAT
Sold per: 6Min. order: 6
177 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.29 | - |
36+ | €5.47 | 13.00% |
72+ | €5.28 | 16.00% |
108+ | €5.09 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4124 |
Series | Tesapack® 4124 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.065 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.2 Ncm |
Tensile strength | 60 Ncm |
Tear-out strength | 60 % |
Temperature protected till | 70 °C |
Colour | Transparent |