






€3.50/ pieceexcl. VAT
€4.24incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.02 | - |
72+ | €3.50 | 13.00% |
144+ | €3.38 | 16.00% |
216+ | €3.26 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 25 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.2 Ncm |
Tear-out strength | 60 % |
Colour | Transparent |