






€3.17/ pieceexcl. VAT
€3.84incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.17 | - |
96+ | €2.76 | 13.00% |
192+ | €2.66 | 16.00% |
288+ | €2.57 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4124 |
Series | Tesapack® 4124 |
Width | 19 mm |
Length | 66 m |
Thickness | 0.065 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.2 Ncm |
Tensile strength | 60 Ncm |
Tear-out strength | 60 % |
Colour | Transparent |