






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4124 |
Series | Tesapack® 4124 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.065 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 3.2 Ncm |
Tensile strength | 60 Ncm |
Tear-out strength | 60 % |
Temperature protected till | 70 °C |
Colour | Brown |