




€5.39/ pieceexcl. VAT
€6.52incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
24+ | €5.39 | 13.00% |
48+ | €5.20 | 16.00% |
72+ | €5.01 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4120 |
Series | Tesapack® 4120 |
Width | 75 mm |
Length | 66 m |
Thickness | 0.049 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 75 % |
Colour | White |