




€4.13/ pieceexcl. VAT
€5.00incl. VAT
168 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.13 | - |
36+ | €3.59 | 13.00% |
72+ | €3.47 | 16.00% |
108+ | €3.35 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4120 |
Series | Tesapack® 4120 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.049 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 75 % |
Colour | Transparent |