




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4120 |
Series | Tesapack® 4120 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.049 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 75 % |
Colour | Brown |