




€2.73/ pieceexcl. VAT
€3.30incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.14 | - |
48+ | €2.73 | 13.00% |
96+ | €2.64 | 16.00% |
144+ | €2.54 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 38 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 2 Ncm |
Tear-out strength | 75 % |
Colour | Brown |