

€3.23/ pieceexcl. VAT
€3.91incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.71 | - |
48+ | €3.23 | 13.00% |
96+ | €3.12 | 16.00% |
144+ | €3.01 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4100 |
Series | Tesapack® 4100 |
Width | 38 mm |
Length | 66 m |
Thickness | 0.065 mm |
Material | PVC film |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.2 Ncm |
Tear-out strength | 75 % |
Colour | Brown |