TESA

TESA 200µm amber reactive HAF mounting tape 8401 25mx50mm

  • ERIKS:23331992
  • Manufacturer:4005800199110
Image 1
tesa® HAF 8401 is a double-sided thermosetting brown adhesive film without backing, based on phenolic resin and nitrile rubber.
Save to list

€85.08/ pieceexcl. VAT

€102.95incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€97.79

-

6+

€85.08

13.00%

12+

€82.14

16.00%

18+

€79.21

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
8401
Series
8401
Width
50 mm
Length
25 m
Thickness
0.2 mm
Double-sided
Yes
Colour
Brown