






€9.59/ pieceexcl. VAT
€11.60incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.59 | - |
32+ | €8.34 | 13.00% |
64+ | €8.06 | 16.00% |
96+ | €7.77 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4363 |
Series | 4363 |
Width | 38 mm |
Length | 25 m |
Thickness | 0.31 mm |
Material | Textile |
Double-sided | No |
Colour | Blue |