TEROSON

TEROSON VR 5080 RL50M EGFD

  • ERIKS:11905299
  • Manufacturer:5010266407999
Image 1
TEROSON® VR 5080 is a multi-purpose high-strength adhesive tape for emergency repairs. It is ideal for temporarily repairing, reinforcing, fixing, sealing or protecting parts. The product adheres to any dry, oil- and dust-free surface and exhibits 100% water resistance and temperature resistance up to 70°C. It is suitable for indoor and outdoor applications.
Multi-purpose adhesive tape
Suitable for indoor and outdoor applications
100% water-resistant
Temperature-resistant up to 70°C
Easy to use
Emergency stop for leakages in pipes up to 4 bar pressure
Save to list

€17.33/ pieceexcl. VAT

€20.97incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEROSON
Series
5080
Series
5080
Width
50 mm
Length
50 m
Colour
Grey