

€11.95/ pieceexcl. VAT
€14.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEROSON |
Series | Terokal 2444 |
Application | Construction/installation |
Weight | 175 g |
Operating temperature | from -30 to 90 °C |
Packaging | Pipe |