TEROSON

TEROSON SB 2444, 340 g Bottle

  • ERIKS:23168394
  • Manufacturer:4002872197051
Image 1
TEROSON® SB 2444 is a contact adhesive based on polychloroprene with excellent characteristics for brush and spatula applications. The adhesive is used for bonding porous materials and demonstrates high initial bonding strength and contactability. The bond is flexible and heat-resistant. Typical applications include bonding of rubber profiles and mats to vehicles.
Save to list

€17.87/ pieceexcl. VAT

€21.62incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEROSON
Series
Terokal 2444
Application
Construction/installation
Weight
340 g
Operating temperature
from -30 to 90 °C
Packaging
Can