TEROSON

TEROSON PU 6700, 50 ml Dual cartridge

  • ERIKS:23570488
  • Manufacturer:4002872170344
Image 1
TEROSON® PU 6700 is a 2-component polyurethane for bonding of various substrates such as stainless steel, aluminium and other metals, plastics, wood and painted surfaces (not recommended for PP and PE). The tack-free time is 30 min. Easy application with the TEROSON® HAND GUN (2x25 ml cartridges) and an appropriate static mixer.

Recommended surface preparation with TEROSON® VR 10
Save to list

€34.32/ pieceexcl. VAT

€41.53incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEROSON
Series
Teromix 6700
Weight
50 g