TEROSON

TEROSON MS 9220, 310 ml Standard Cartridge

  • ERIKS:23168378
  • Manufacturer:4002872106411
Image 1
TEROSON® MS 9220 is a solvent- and isocyanate-free silane-modified polymer with exceptional bonding and sealing properties for bonding of various substrates such as stainless steel, aluminium and other metals, plastics, wood and painted surfaces. The skin formation time is 15 min. Use any type of professional dispensing tool with a piston rod for application; e.g. the TEROSON® ET STAKU HAND GUN; best application results are achieved with TEROSON® POWERLINE II COMPRESSED AIR GUN or TEROSON® ET AIR GUN MULTIPRESS.

Surface preparation with TEROSON® VR 10 recommended.
High positioning tack
High resistance to ageing, weathering and UV light
Elastic bonding product with exceptional sealing properties
Isocyanate-free
Spot-weldable before curing
Salt water-resistant
Solvent-free
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€27.27

-

12+

€25.26

7.37%

24+

€24.40

10.53%

48+

€23.69

13.16%

96+

€22.97

15.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEROSON
Series
Terostat 9220
Volume
310 ml
Colour
Black