

€16.91/ pairexcl. VAT
€20.46incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 913 |
Type | 913 |
Series | TEGERA 913 |
Type | 913 |
Glove size | 7 |
Colour | Blue |
Cuff Style | Extended knitwrist cuff |
EN 388:2016 | 3X4XD |
EN 388:2016 + A1: 2018 | 3X4XC |
EN ISO 13997 | Cut resistance level C |
Approvals | CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;Suitable for contact with foodstuffs;ANSI/ISEA 105-2016 Cut A3;ANSI/ISEA 105-2016 Abrasion 3 |