TEGERA

TEGERA Textile glove 913 size 10

  • ERIKS:14036852
  • Manufacturer:7340118322827
Image 1
TEGERA® 913, Cut resistant glove, CRF® Technology, glass fibre thread, polyester, 13 gg, cut resistance level D, Cat. II, approved for handling foodstuffs, extra long, for allround work
Save to list

€16.91/ pairexcl. VAT

€20.46incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 913
Type
913
Series
TEGERA 913
Type
913
Glove size
10
Colour
Blue
Cuff Style
Extended knitwrist cuff
EN 388:2016
3X4XD
EN 388:2016 + A1: 2018
3X4XC
EN ISO 13997
Cut resistance level C
Approvals
CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;Suitable for contact with foodstuffs;ANSI/ISEA 105-2016 Cut A3;ANSI/ISEA 105-2016 Abrasion 3