

€31.39/ pairexcl. VAT
€37.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 9122 PRO |
Type | 9122 |
Series | TEGERA 9122 PRO |
Type | 9122 |
Glove size | 7 |
Liner Material | Fleece |
Colour | Black/Grey/Yellow |
Length | 242 mm |
Glove fastening | Hook-and-loop |
EN 388:2016 | 2121X |
EN 388:2016 + A1: 2018 | 3211X |
EN 511 | 11X |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;EN 511:2006;ANSI/ISEA 105-2016 Abrasion 4 |