TEGERA

TEGERA Synthetic leather glove 9196 Size 9

  • ERIKS:14543943
  • Manufacturer:7392626036437
Image 1
TEGERA® 9196, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, polyester, Cat. II, wrist support, chrome free, for assembly work
Save to list

€41.22/ pairexcl. VAT

€49.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 9196 PRO
Type
9196
Series
TEGERA 9196 PRO
Type
9196
Glove size
9
Colour
Grey/Black/Yellow
Thickness
0.7 mm
Length
230 mm
Cuff Style
Extended safety cuff
Glove fastening
Hook-and-loop
EN 388:2016
2031X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011