

€41.22/ pairexcl. VAT
€49.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 9196 PRO |
Type | 9196 |
Series | TEGERA 9196 PRO |
Type | 9196 |
Glove size | 11 |
Colour | Grey/Black/Yellow |
Thickness | 0.7 mm |
Length | 230 mm |
Cuff Style | Extended safety cuff |
Glove fastening | Hook-and-loop |
EN 388:2016 | 2031X |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |