TEGERA

TEGERA Synthetic leather glove 9120 Size 7

  • ERIKS:14543932
  • Manufacturer:7392626020832
Image 1
TEGERA® 9120, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, nylon, Cat. II, reinforced seams, chrome free, for assembly work
Save to list

€19.75/ pairexcl. VAT

€23.90incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 9120 PRO
Type
9120
Series
TEGERA 9120 PRO
Type
9120
Glove size
7
Colour
Black/Grey/Yellow
Length
198 mm
Glove fastening
Hook-and-loop
EN 388:2016
2121X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011