TEGERA

TEGERA Synthetic leather glove 9112 Size 8

  • ERIKS:14543928
  • Manufacturer:7392626012271
Image 1
TEGERA® 9112, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, chrome free, water repellent, for allround work
Save to list

€29.59/ pairexcl. VAT

€35.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 9112 PRO
Type
9112
Series
TEGERA 9112 PRO
Type
9112
Glove size
8
Liner Material
Fleece
Colour
Black/Grey/Yellow
Length
230 mm
Cuff Style
Safety cuff
Glove fastening
Elasticated 180°
EN 388:2016
2232X
EN 511
12X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;TP TC 019:2011