

€5.05/ pairexcl. VAT
€6.11incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 325 |
Type | 325 |
Series | TEGERA 325 |
Type | 325 |
Glove size | 6 |
Colour | Black/Grey/Blue |
Length | 210 mm |
Glove fastening | Elasticated 360° |
EN 388:2016 | 2031X |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011 |