TEGERA

TEGERA Synthetic leather glove 325

  • ERIKS:14543833
  • Manufacturer:7340118348179
Image 1
TEGERA® 325, Synthetic leather glove, unlined, 0,6 mm synthetic leather, polyester, Cat. II, chrome free, breathable back, for fine assembly work
Save to list

€5.05/ pairexcl. VAT

€6.11incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 325
Type
325
Series
TEGERA 325
Type
325
Glove size
4
Colour
Black/Grey/Blue
Length
210 mm
Glove fastening
Elasticated 360°
EN 388:2016
2031X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011