TEGERA

TEGERA Synthetic glove 909 size 8

  • ERIKS:13467387
  • Manufacturer:7340118300368
Image 1
TEGERA® 909, Cut resistant glove, PU, palm-dipped, Dyneema® Diamond Technology, Lycra®, nylon, 18 gg, smooth finish, cut resistance level B, Cat. II, water and oil repellent palm, for precision work
Save to list

€18.04/ pairexcl. VAT

€21.83incl. VAT

Sold per: 12Min. order: 12

60 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 909
Type
909
Series
TEGERA 909
Type
909
Glove size
8
Colour
Grey
Coating material
PU (Polyurethane)
Length
210 mm
Cuff Style
Knitwrist cuff
EN 388:2016
3X42B
EN 388:2016 + A1: 2018
3X41B
EN ISO 13997
Cut resistance level B
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Cut A2;ANSI/ISEA 105-2016 Abrasion 3