TEGERA

TEGERA Synthetic glove 906 size 7

  • ERIKS:14036829
  • Manufacturer:7340118324401
Image 1
TEGERA® 906, Cut resistant glove, PU, palm-dipped, Dyneema® Diamond Technology, Lycra®, nylon, 18 gg, smooth finish, cut resistance level B, Cat. II, water and oil repellent palm, for precision work
Save to list

€18.04/ pairexcl. VAT

€21.83incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 906
Type
906
Series
TEGERA 906
Type
906
Glove size
7
Colour
Black
Coating material
PU (Polyurethane)
Length
210 mm
Cuff Style
Knitwrist cuff
EN 388:2016
3X42B
EN 388:2016 + A1: 2018
2X41B
EN ISO 13997
Cut resistance level B
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Cut A2;ANSI/ISEA 105-2016 Abrasion 3