TEGERA

TEGERA Synthetic glove 8830R Size 8

  • ERIKS:14522040
  • Manufacturer:7340118387956
Image 1
TEGERA® 8830R, Cut resistant glove, winter-lined, nitrile foam, palm-dipped, foam grip pattern, cut resistance level D, 10 gg, acrylic, CRF® Technology, nylon, polyester, stainless steel fibre yarn, Cat. II, pair packed, breathable, for allround work
Save to list

€17.65/ pairexcl. VAT

€21.36incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 8830R
Type
8830R
Series
TEGERA 8830R
Type
8830R
Glove size
8
Colour
Black / Blue
Length
250 mm
Cuff Style
Knitwrist cuff
EN 388:2016 + A1: 2018
4X42D
EN 407:2020
X2XXXX
EN 511
01X
EN ISO 13997
Cut resistance level D
Approvals
CE;EAC;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN 511:2006;EN ISO 21420:2020;Suitable for contact with foodstuffs;TP TC 019:2011;UKCA