TEGERA

TEGERA Synthetic glove 8814 size 10

  • ERIKS:13699936
  • Manufacturer:7340118324739
Image 1
TEGERA® 8814 Infinity, Cut resistant glove, nitrile foam/waterbased PU, palm-dipped, basalt fibre thread, CRF® Technology, stainless steel fibre yarn, nylon, spandex, 13 gg, foam grip pattern, cut resistance level F, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, anatomically designed, for heavy work
Save to list
Not available in webshop

Sold per: 6Min. order: 6

522 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA Infinity 8814
Type
8814
Series
TEGERA Infinity 8814
Type
8814
Glove size
10
Colour
Black
Cuff Style
Knitwrist cuff
EN 388:2016
4X43F
EN 407
X1XXXX
EN ISO 13997
Cut resistance level F
Approvals
ANSI/ISEA 105-2016 Abrasion 5;ANSI/ISEA 105-2016 Cut A7;CE;Dermatest 2019;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs;TP TC 019:2011;UKCA