

€9.29/ pairexcl. VAT
€11.24incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA Infinity 8810 |
Type | 8810 |
Series | TEGERA Infinity 8810 |
Type | 8810 |
Glove size | 7 |
Colour | Black / Yellow |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 4221X |
EN 407 | X1XXXX |
EN 511 | X2X |
Approvals | CE;Dermatest 2019;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs;TP TC 019:2011 |