TEGERA

TEGERA Synthetic glove 8807 size 5

  • ERIKS:13539223
  • Manufacturer:7340118328232
Image 1
TEGERA® 8807 Infinity, Cut resistant glove, nitrile foam/waterbased PU, palm-dipped, CRF® Technology, glass fibre thread, nylon, spandex, 15 gg, foam grip pattern, cut resistance level 5, cut resistance level D, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, anatomically designed, for assembly work
Save to list

€18.74/ pairexcl. VAT

€22.68incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA Infinity 8807
Type
8807
Series
TEGERA Infinity 8807
Type
8807
Glove size
5
Colour
Black / Yellow
Cuff Style
Knitwrist cuff
EN 388:2016
4X43D
EN 407
X1XXXX
EN ISO 13997
Cut resistance level D
Approvals
ANSI/ISEA 105-2016 Abrasion 4;ANSI/ISEA 105-2016 Cut A4;CE;Dermatest 2019;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs;TP TC 019:2011