TEGERA

TEGERA Synthetic glove 8804 INFINITY Size 6

  • ERIKS:14543908
  • Manufacturer:7340118383774
Image 1
TEGERA® 8804 Infinity, Synthetic glove, nitrile, nitrile foam/waterbased PU, fully dipped, double-dipped, nylon, spandex, 18 gg, foam grip pattern, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, oil and grease resistant, waterproof, for assembly work
Save to list

€8.44/ pairexcl. VAT

€10.21incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA Infinity 8804
Type
8804
Series
TEGERA Infinity 8804
Type
8804
Glove size
6
Colour
Black / Yellow
Cuff Style
Knitwrist cuff
EN 388:2016
4121X
EN 407
X1XXXX
Approvals
CE;Dermatest 2019;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs;TP TC 019:2011