TEGERA

TEGERA Synthetic glove 8801 size 10

  • ERIKS:14036790
  • Manufacturer:7340118318646
Image 1
TEGERA® 8801 Infinity, Synthetic glove, nitrile foam/waterbased PU, palm-dipped, nylon, spandex, 15 gg, foam grip pattern, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, for assembly work
Save to list

€5.63/ pairexcl. VAT

€6.81incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA Infinity 8801
Type
8801
Series
TEGERA Infinity 8801
Type
8801
Glove size
10
Colour
Black / Yellow
Cuff Style
Knitwrist cuff
EN 388:2016
4121X
EN 407
X1XXXX
Approvals
CE;Dermatest 2019;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs;TP TC 019:2011