

€5.79/ pairexcl. VAT
€7.01incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 879 |
Type | 879 |
Series | TEGERA 879 |
Type | 879 |
Glove size | 11 |
Colour | Black/Blue/Grey |
Length | 200 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 + A1: 2018 | 4110X |
EN 407:2020 | X1XXXX |
EN 61340:2018 | R < 1.0 x 10⁹ Ω |
Approvals | CE;Dermatest 2019;EAC;EN 16350:2014;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN ISO 21420:2020;IEC 61340-5-1:2016;Information/UIS;Oeko-Tex® Standard 100;TP TC 019:2011;UKCA |
Product Free From | Latex;Silicone |