TEGERA

TEGERA Synthetic glove 873 size 11

  • ERIKS:14036782
  • Manufacturer:7392626054806
Image 1
TEGERA® 873, Synthetic glove, nitrile foam, palm-dipped, Lycra®, nylon, 15 gg, foam grip pattern, Cat. II, oil and grease resistant palm, for precision work
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 873
Type
873
Series
TEGERA 873
Type
873
Glove size
11
Colour
Black / Grey
Length
220 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4132X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs, except for fatty foods;TP TC 019:2011