TEGERA

TEGERA Synthetic glove 860 Size 11

  • ERIKS:14543895
  • Manufacturer:7392626029538
Image 1
TEGERA® 860, Synthetic glove, 0,7-0,8 mm PU, palm-dipped, nylon, 13 gg, smooth finish, Cat. II, water and oil repellent palm, for precision work
Save to list

€1.81/ pairexcl. VAT

€2.19incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 860
Type
860
Series
TEGERA 860
Type
860
Glove size
11
Colour
Black
Coating material
PU (Polyurethane)
Length
220 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4121X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011