

€7.66/ pairexcl. VAT
€9.27incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 810 |
Type | 810 |
Series | TEGERA 810 |
Type | 810 |
Glove size | 5 |
Colour | Grey |
Coating material | PU (Polyurethane) |
Length | 220 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 + A1: 2018 | 113XX |
EN 61340:2018 | R < 1.0 x 10⁹ Ω |
Approvals | CE;EAC;EN 16350:2014;EN 388:2016+A1:2018 ;EN ISO 21420:2020;IEC 61340-5-1:2016;Information/UIS;TP TC 019:2011 |