TEGERA

TEGERA Synthetic glove 803 Size 10

  • ERIKS:14543866
  • Manufacturer:7340118395500
Image 1
TEGERA 803, A very thin ESD glove with cut resistance level B using TEGERA® CRF® Technology fibre, for electronic work for ESD-protected work areas where maximum dexterity in combination with cut protection is needed. The glove has touchscreen functionality, ensuring seamless transition between duties without having to remove the glove. Thin18 gg fibrelining and highly breathable to ensure comfortable use all day. Palm-dipped with PU.
Save to list

€11.91/ pairexcl. VAT

€14.41incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 803
Type
803
Series
TEGERA 803
Type
803
Glove size
10
Colour
Black/Blue/Grey
Coating material
PU (Polyurethane)
Length
210 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4X42B
EN 388:2016 + A1: 2018
4X42B
EN 61340:2018
R < 1.0 x 10⁹ Ω
EN ISO 13997
Cut resistance level B
Approvals
CE;EAC;EN 16350:2014;EN 388:2016+A1:2018 ;EN ISO 21420:2020;IEC 61340-5-1:2016;Information/UIS;TP TC 019:2011;UKCA