




€3.24/ pairexcl. VAT
€3.92incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 778 |
Type | 778 |
Series | TEGERA 778 |
Type | 778 |
Glove size | 6 |
Colour | White |
Coating material | PU (Polyurethane) |
Length | 220 mm |
Cuff Style | Rolled edges |
EN 388:2016 | 3111X |
EN 388:2016 + A1: 2018 | 2110X |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Abrasion 2 |