TEGERA

TEGERA Synthetic glove 778 Size 11

  • ERIKS:14543860
  • Manufacturer:7340118324081
Image 1
Image 2
Image 1
Image 2
TEGERA® 778, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Save to list

€3.24/ pairexcl. VAT

€3.92incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 778
Type
778
Series
TEGERA 778
Type
778
Glove size
11
Colour
White
Coating material
PU (Polyurethane)
Length
220 mm
Cuff Style
Rolled edges
EN 388:2016
3111X
EN 388:2016 + A1: 2018
2110X
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Abrasion 2