TEGERA

TEGERA Synthetic glove 777 size 7

  • ERIKS:14036771
  • Manufacturer:7340118320809
Image 1
TEGERA® 777, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Save to list

€3.24/ pairexcl. VAT

€3.92incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 777
Type
777
Series
TEGERA 777
Type
777
Glove size
7
Colour
Blue / Black
Coating material
PU (Polyurethane)
Length
220 mm
Cuff Style
Rolled edges
EN 388:2016
3111X
Approvals
ANSI/ISEA 105-2016 Abrasion 3;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011