

€4.80/ pairexcl. VAT
€5.81incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 737 |
Type | 737 |
Series | TEGERA 737 |
Type | 737 |
Glove size | 8 |
Colour | Black / Blue |
Length | 220 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 4131X |
Approvals | ANSI/ISEA 105-2016 Abrasion 6;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;TP TC 019:2011 |