TEGERA

TEGERA Synthetic glove 737 size 10

  • ERIKS:13261982
  • Manufacturer:7392626075047
Image 1
TEGERA® 737, Synthetic glove, nitrile, double-dipped, nylon, 15 gg, sandy finish, Cat. II, water and oil repellent, for fine assembly work
Save to list

€4.80/ pairexcl. VAT

€5.81incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 737
Type
737
Series
TEGERA 737
Type
737
Glove size
10
Colour
Black / Blue
Length
220 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4131X
Approvals
ANSI/ISEA 105-2016 Abrasion 6;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Oeko-Tex® Standard 100;TP TC 019:2011